Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400
Electric grinding file ESF 500-E Universal
Electric grinding file ESF 500-E Universal - 1
Electric grinding file ESF 500-E Universal - 2
Electric grinding file ESF 500-E Universal - 3
Electric grinding file ESF 500-E Universal - 4
Electric grinding file ESF 500-E Universal - 5

For detailed information, other images and documents, please select individual articles from the following table.

Electric grinding file ESF 500-E Universal

Low-noise, practical electric grinding file for sanding, polishing, deburring and burnishing in hard-to-reach areas without wearing down the belt

See product details

Available in 1 version

Show availability in Würth trade store
Exclusively for trade customers

Register now and access more than 125,000 products

Variants

Comfortable


360° rotatable sanding arm ensures optimum machine and working position at all times



Adjustable belt speed


Electronic controls enable adjustment of the belt speed from 6.5 to 15.5 m/sec



Constant rotation speed


Constant electronics



Protection of the user and the machine


Soft start

Notice

The specified vibration emission values have been measured in line with a standardised testing method and can be used to compare one electrical device with another. In addition, they can be used for a preliminary assessment of exposure. It is possible to use grinding belts up to a width of 19 mm on the electric sanding file, however, Würth only supplies grinding belts up to 16 mm wide.

2 Years WÜRTH MASTERPLUS Warranty for wear damage


The current WÜRTH MASTERPLUS warranty conditions must be observed.

3 Years Warranty on manufacturing and material defects


Excluded are damages caused by improper use, overloading or failure to observe the operating instructions.