For detailed information, other images and documents, please select individual articles from the following table.
Electric grinding file ESF 500-E Universal
Low-noise, practical electric grinding file for sanding, polishing, deburring and burnishing in hard-to-reach areas without wearing down the belt
Register now and access more than 125,000 products
Variants
Comfortable
360° rotatable sanding arm ensures optimum machine and working position at all times
Adjustable belt speed
Electronic controls enable adjustment of the belt speed from 6.5 to 15.5 m/sec
Constant rotation speed
Constant electronics
Protection of the user and the machine
Soft start
The specified vibration emission values have been measured in line with a standardised testing method and can be used to compare one electrical device with another. In addition, they can be used for a preliminary assessment of exposure. It is possible to use grinding belts up to a width of 19 mm on the electric sanding file, however, Würth only supplies grinding belts up to 16 mm wide.
3-year Würth power tool guarantee on wear and tear damages.
The guarantee is subject to the current terms and conditions, which must be followed.
3 Years Warranty on manufacturing and material defects
Excluded are damages caused by improper use, overloading or failure to observe the operating instructions.
For locksmiths, tool makers, mould makers, kitchen builders and vehicle body builders, and for stainless steel workers and vehicle workshops
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!