For detailed information, other images and documents, please select individual articles from the following table.
Power supply unit 230 V
For sheep netting, repelling wildlife and long fences.
Register now and access more than 125,000 products
Variants
- Recommended fence length: 25 – 80 km
- Pulse energy: 5.0 J
- Extremely powerful power supply unit with a pulse energy of approx. 5 J at the power limit stipulated by the legislator
- Simple installation
- Destroys vegetation
- Flexible and universal thanks to two fence outputs of differing power
- With 30-level fence test, unit control and earthing test, warning sign included
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!