Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400
Combination device 9-12 V

The images are examples. For detailed information, other images and documents, please select individual articles from the following table.

Combination device 9-12 V

Fully automatic power switching between 9 and 12 V controlled by a microprocessor. Power adjustment is possible using a push-button switch.
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
With Quick Shock technology



With fence and battery control


The battery control begins to flash as soon as the battery should be recharged or the dry battery is nearly exhausted.



  • Recommended fence length 4–20 km

  • Pulse energy 1.3 J

  • Two selectable power levels

  • Can be operated via the mains (12 V/ 300mA)

  • Particularly good earthing thanks to two earthing stakes, which are included with delivery


Scope of delivery: 2 earthing stakes, connection cables and warning sign