Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400
90° push-in elbow for Alu-Steck-WES aluminium pipe

The images are examples. For detailed information, other images and documents, please select individual articles from the following table.

90° push-in elbow for Alu-Steck-WES aluminium pipe

Can be used in areas where excellent corrosion behaviour, resistance to chemicals, a high degree of mechanical protection and low weight are required

See product details

Available in 7 versions

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

  • With moulded-on sleeves on two sides

  • This means no additional insertion sleeves are required

VDE 0605 and DIN EN 61386-21