For detailed information, other images and documents, please select individual articles from the following table.
Elastic joint sealing tape
Highly elastic joint sealing system using fireproof impregnated polyurethane foam
Register now and access more than 125,000 products
![](https://media.wuerth.com/source/eshop/stmedia/wuerth/images/std.lang.all/resolutions/category/78px/38359.jpg)
Variants
- Pre-compressed strips for easy and fast installation
- Intumescent self-adhesive design for easy installation
- Bulk density approx. 170 kg/m³
- Seals against fire and smoke
- UV and water resistant
- Compatible with silicone and acrylate sealing compounds
- The joint sealing strip is silicone-free.
- Fast and clean to use
- Easy to use without special tools
- Very good sound insulation and heat protection properties
- Fire resistance time up to F 120
- No joint fracturing
- No pre-moistening necessary
Dimensions 18/70x50, 18/70x100, 22/90x50 and 22/90x 100 on request
- Building material class DIN 4102 - B1
- Building material test certificate: P-13-002053-PR01AbP-K08-01-de-03)-ift
- European Technical Assessment ETA-19/0060
For use in system [L]
- P joint system
For expansion joints in wall, ceiling and connection areas
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!