Bordering strip

For detailed information, other images and documents, please select individual articles from the following table.

Bordering strip

Unequal

  • Material: Polyvinyl chloride - PVC hard, impact resistant
  • Colour: White
  • Material thickness: 0.8 mm
  • Suitable for plate thickness: 12.5 mm
  • Length: 2.5 m
  • Ultraviolet resistance: UV-stabilised
  • Building material class: B1 - Of low flammability

See product details

Available in 1 version

Prices for customers after login

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

You can refine your search by selecting different attributes

Art.-no. Material Colour Material thickness Suitable for plate thickness Quantity PU
price/PU
0519402525
Polyvinyl chloride - PVC hard, impact resistant White 0.8 mm 12.5 mm
100 m
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
Flip catalog

Datasheets()

Datasheets ()

CAD Data  |