Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400
Edge protection profile, orange

For detailed information, other images and documents, please select individual articles from the following table.

Edge protection profile, orange

For securing pallets and transporting construction materials

See product details

Available in 3 versions

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

Protects the edges of transported goods against damage (vertical and horizontal)


Particularly for transported goods sensitive to edge pressure



Protects against rapid wear to lashing equipment


Fabric is protected from sharp edges by the edge protection



High shape elasticity/stability, therefore very robust, long-lasting and resistant to breakage


19 mm material thickness (double-weaved)



Can be cut to length by conventional sawing to meet individual application requirements.



Suitable for securing


Palletised goods such as aerated concrete blocks, stone sheets, paving stones, roof tiles, drink crates, finished concrete parts, wall studs, bagged cargo etc.

Notice

Information for bulk orders.


The following is included on each pallet:


  • 80 cm length: 126 pieces

  • 120 cm length: 124 pieces
Instructions