Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400
Edge insulating strips, self-adhesive foot and rising effect CERAfix 208

For detailed information, other images and documents, please select individual articles from the following table.

Edge insulating strips, self-adhesive foot and rising effect CERAfix 208

Ideal for renovation work that involves separating the floor and wall screeds
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
  • Excellent acoustic insulation properties

  • Fire behaviour Class E according to EN 13501-1/B2 according to DIN4102

  • Can be compressed: Does not prevent the movement of the screed surface

  • Prevents structure-borne sound paths caused by mortar

  • With underrun protection

The usage instructions are recommendations based on the tests we have conducted and on our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no liability is assumed in relation to the provision of this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee the consistent quality of our products. We reserve the right to make technical changes and further develop products.