Register now in three simple steps to use all functions of the Online-Shop.
Sales to trade customers only
The QR-Code is no longer valid. Please click on the following button to activate it again.
Sort by
19 articles with 40 variations found
Design without collar:
Design with collar: Covers the edge of the drill hole
Expanding socket to drive in
Screw connection point for cup connectors and for securing fittings. Applied using the COLDMELT® KSG-E cold-melt device
For mitre cuts 90°–180°
Suitable for wood thickness of 19 mm
Bolt with M6 thread for expanding socket
Suitable for heavy-duty wood joints
There are more hits. Please specify more details for more precise results.
Please check your search string or use another search term.
ABILIT stop block set For wooden or glass interior sliding doors as an optimal side closure for pre-wall mounting
Multi-point lock with two bolts and two power wedges
Gauge for profile cylinder
Fastener With sash lock
Concealed slide full-extension slide Dynapro With integrated soft-close system
Nova Pro Scala H186 frame set
Nova Pro Scala H122 frame set
Designer glass shelf support With rubber cover