Register now in three simple steps to use all functions of the Online-Shop.
Sales to trade customers only
The QR-Code is no longer valid. Please click on the following button to activate it again.
Sort by
Vent and bird screen mesh with elliptical hole arrangement
Fast, secure attachment due to high stability of strip
Blocks access of small animals to the area under the roof
Vented cover for eaves or façades in line with DIN 4108
For proper ventilation of level below roofing on eaves
Vented cover for eaves or façades in accordance with DIN 4108
Fast, secure attachment due to high stability of strip and locking clips
Ridge/hip nail
Angle bracket type A
Dust protection door
Roof underlay strip WÜTOP® Full Protection SK
Combination joist hanger, 2.5 mm for beams with large cross-sections
Plumber's sealing screw, A2 stainless steel
Dowel pins
Plumber's sealing screw, colour