For detailed information, other images and documents, please select individual articles from the following table.
Register now and access more than 125,000 products
Variants
The cable finder allows any technician to find any kind of cable, wire or wire pair in the shortest possible time without contact and without time-consuming stripping work.
- Search depth down to 60 cm (also when concealed)
- For locating cables and cableways up to 15 km
- For limiting cable disruptions
- Test cable, with fully insulated alligator clips, length 25 cm
- Test cable, with special RJ11 connector, 10 cm long
Always disconnect cables. Risk of destruction!
For use in electrical installation
For locating cables, interruptions and coax cables; for detecting short circuits.
For use in telecommunications
Testing voltage and polarity, detecting split pairs (core overdraw) and double cores (pairs), locating cables and interruptions, detecting short-circuits.
For use in data technology
For locating cables, patch fields and interruptions, detecting split pairs (core overdraw) and double cores (pairs), locating cables and interruptions, detecting short-circuits.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!