For detailed information, other images and documents, please select individual articles from the following table.
Nail sealing tape Butyl EURASOL®
Tested, double-sided sealing tape for rainproof sealing of nail and screw penetration points on underlay membranes and roof protection films.
Register now and access more than 125,000 products
Variants
Permanently elastic
Butyl is excellent at evening out small uneven areas on the surface.
Both sides are highly adhesive
Good adhesion on underlay membranes and wood.
Very good material compatibility
Quick to apply thanks to protruding release paper (lifts up with finger)
Excellent water and weathering resistance
EURASOL nail sealing tape is ideally suited for use with WÜTOP Trio and WÜTOP Trio Plus/SK. We therefore recommend using these underlay membranes.
Meets the requirements of the ZVDH (German Central Association of the Roofing Trade) guideline
Nail sealing is required for makeshift roofing and if the usual roof slope is undershot. EURASOL nail sealing tape protects against water penetration, and therefore meets the requirements of the ZVDH.
Maximum safety with test certificate
Tested for driving rain resistance by the Fraunhofer Institute for Building Physics in Stuttgart up to 600 Pascal (meets wind strength 11–12).
Tested for driving rain resistance by the Fraunhofer Institute for Building Physics in Stuttgart
The above application instructions are recommendations given on the basis of our own tests and experience. We recommend that you carry out your own tests before use. Due to the great variety of different applications and storage and processing conditions, we cannot guarantee a particular application result. We will not accept legal liability for any advice or technical information provided by our free customer hotline unless this advisory service and/or technical information is part of the contractually agreed performance owed by us, or the customer service employee acted willfully or intentionally. We guarantee the consistent quality of our products and reserve the right to make technical changes and improvements.
When fastening the securing battens on the rafters, nails or screws penetrate the underlay membrane or roof protective film. These points can lead to water entry with construction damage in case of rain. EURASOL butyl nail sealing tape seals reliably here, thereby protecting against damage and meeting the requirements of the ZVDH guideline. Also suitable for overlapping and connection bonded connections.
Apply EURASOL butyl nail sealing tape either on the underside of the securing battens or on the outside of the underlay membrane parallel to the rafter. Please note that the application surface must be dry and free of grease, dust and chips. The counter batten is then secured to the rafter.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!