For detailed information, other images and documents, please select individual articles from the following table.
EURASOL® PE nail sealing tape
Tested, one-sided adhesive sealing tape for rainproof sealing of nail and screw penetration points on underlay membranes and roof protection films. EURASOL is ideally suited for use with WÜTOP Trio and WÜTOP Trio Plus/SK.
Register now and access more than 125,000 products
![](https://media.wuerth.com/source/eshop/stmedia/wuerth/images/std.lang.all/resolutions/category/78px/40383.jpg)
Variants
- High adhesive strength, good adhesion on underlay membranes and wood
- Excellent material compatibility
Satisfies the requirements of the ZVDH Directive
Nail seals are required for temporary covers and if the standard roof pitch is underrun. EURASOL nail sealing tape protects against water penetration, and therefore meets the requirements of the ZVDH.
Maximum reliability with proof of testing
Tested for driving rain resistance by the Fraunhofer Institute for Building Physics in Stuttgart up to 600 Pascal (meets wind strength 11–12).
Tested for driving rain resistance by the Fraunhofer Institute for Building Physics in Stuttgart.
The usage instructions are recommendations based on the tests we have conducted and our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee consistent quality of our products. We reserve the right to make technical changes and further develop products.
EURASOL nail sealing tape is ideally suited for use with WÜTOP Trio and WÜTOP Trio Plus/SK. We therefore recommend using these underlay membranes.
Outdoors:
When fastening the securing battens on the rafters, nails or screws penetrate the underlay membrane or roof protective film. These points can lead to water entry with construction damage in case of rain. EURASOL PE nail sealing tape seals reliably here, thereby protecting against damage and meeting the requirements of the ZVDH guideline.
Indoors:
For sealing nailing and stapling areas on vapour barriers and vapour retarders.
Apply EURASOL PE nail sealing tape either to the underside of the securing battens or to the outside of the underlay membrane parallel to the rafter. Then the counter batten is fastened on the rafter, compressing the nail sealing tape in the process. Please note that the application surface must be dry and free of grease, dust and chips.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!