For detailed information, other images and documents, please select individual articles from the following table.
Primer EURASOL® Primer Plus SK
Solvent-free primer for improved adhesion of Eurasol®, butyl and bitumen adhesive tapes to mineral and absorbent surfaces.
Register now and access more than 125,000 products


Variants
Considerably increases adhesive strength thanks to self-adhesive formula
Fibrous and porous surfaces are hardened, and can therefore be safely bonded using adhesive tape.
Environmentally friendly and user-friendly
- Odourless, no toxic substances or solvents are released
- Practical dispensing bottle for simple and clean application
Good material compatibility
Adjacent surfaces are not attacked
Good resistance to water and heat after complete drying
Short time until fully dry
Thickened Eurasol Primer Plus can be diluted with water. Eurasol Primer Plus SK can be cleaned with water while fresh; when hardened it can generally only be removed mechanically.
Drying time may vary according to substrate material (absorbent, non-absorbent, damp etc.) and temperature. The primer must be protected against moisture until it is fully hardened.
Once fully hardened, the structure must be covered e.g. with a water vapour-permeable tarpaulin for more than 16 hours in the event of prolonged rain/snow.
Avoid exposure to continuous/standing moisture.
Application on frozen, ice-free surfaces is possible, provided the climatic conditions reach/exceed +5 °C on that working day.
EMICODE EC1plus: Very low emission – the EMICODE classification system characterises the environmental and health compatibility of construction products. The lowest-emission products bear the EC1plus mark.
The usage instructions are recommendations based on the tests we have conducted and our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee consistent quality of our products. We reserve the right to make technical changes and further develop products.
Solvent-free primer for improved adhesion of EURASOL, butyl and bitumen adhesive tapes to mineral and absorbent surfaces.
For use with:
- Adhesive bonding on soft wood fibre, wooden, cement and gypsum fibreboard panels
- Adhesive bonding of wooden bases to concrete
- Window sealing tapes with butyl strips on reveal surface
Shake before application. Apply evenly with a brush or lacquer roller to a dry, grease- and dust-free surface. Treat highly porous surfaces twice if necessary. Allow the applied film to dry until it is transparent before pressing on the adhesive tape.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!