Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400
ETS 73 with compass arm, single leaf
ETS 73 with compass arm, single leaf - 1
ETS 73 with compass arm, single leaf - 2

For detailed information, other images and documents, please select individual articles from the following table.

ETS 73 with compass arm, single leaf

Electronic swing door operator for doors up to 400 kg that have no requirements for fire or smoke protection

See product details

Available in 1 version

Show availability in Würth trade store
Exclusively for trade customers

Register now and access more than 125,000 products

Variants

  • Compass arm press design

  • Very quiet drive

  • The supplied mounting plate offers a number of screw points, meaning that the drive fits on almost any aluminium profile

  • Low energy and full power drive, can be set on-site

  • Wind load compensation, the controller calculates the appropriate level of motor power to ensure that the door always opens or closes safely, up to wind force 9

  • USB port for software updates

  • Easy installation and easy-to-use adjustment functions
Notice

In accordance with EN 16005/DIN 18650, which describes the safety requirements for automatic door systems, a risk assessment (taking into account the user group of the doors and the local construction situation) must be carried out. This forms the basis for selecting a number of different safeguards. The risk assessment must be carried out at the planning stage to ensure that the automatic door system can be safely installed and operated.


The door must be equipped with an electric opener and bar switching contact or a motor lock.


For doors that open outwards, a suitable floor doorstop must be installed at the max. opening to limit the door.


In order to ensure the safety of persons at all times, an expert must service and check the system to ensure that it is safe before initial commissioning and at least once a year during operation.


Delivery time: approx. ten working days.

Dimensions subject to change. Subject to technical changes.