For detailed information, other images and documents, please select individual articles from the following table.
ETS 64 R IMR with compass arm, single leaf
Electronic swing door operator for doors that meet fire or smoke protection requirements
Register now and access more than 125,000 products
![](https://media.wuerth.com/source/eshop/stmedia/wuerth/images/std.lang.all/resolutions/category/78px/148306.jpg)
Variants
- Compass arm press design
- With integrated smoke detector
- Very quiet drive
- The supplied mounting plate offers a number of screw points, meaning that the drive fits on almost any aluminium profile
- Powerful drive up to 250 kg
- Low energy and full power drive, can be set on-site
- Wind load compensation, the controller calculates the appropriate level of motor power to ensure that the door always opens or closes safely. Up to wind force 9
- USB port for software updates
- Easy installation and easy-to-use adjustment functions
In accordance with EN 16005/DIN 18650, which describes the safety requirements for automatic door systems, a risk assessment (taking into account the user group of the doors and the local construction situation) must be carried out. This forms the basis for selecting a number of different safeguards. The risk assessment must be carried out at the planning stage to ensure that the automatic door system can be safely installed and operated.
The door must be equipped with an electric opener and bar switching contact or a motor lock.
For doors that open outwards, a suitable floor doorstop must be installed at the max. opening to limit the door.
In order to ensure the safety of persons at all times, the system must be checked and approved by an expert before initial commissioning. The system must then be checked monthly for the first 12 months, and then every 3 months and serviced once a year if there are no functional defects. Würth offers suitable seminars for this via the Academy.
Delivery time: approx. ten working days
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!