For detailed information, other images and documents, please select individual articles from the following table.
Swivel work chair ESD with fabric cover
The ESD work chair is a simple, solid and inexpensive base for the ESD area. It has all the standard functions and is easy to set up by the user. Complies 100% with the ESD standard EN 61340-5-1
Register now and access more than 125,000 products
Variants
- ESD swivel work chair according to DIN EN 61340-5-1
- Seat and backrest with conductive fabric upholstery
- Extra-large, ergonomically shaped backrest
- Backrest with integrated lumbar support
- Ergonomically shaped seat with pelvic support
- Permanent contact backrest: Supports the movements of the upper body and can be locked in any position
- Backrest height adjustment
- Sturdy steel cross base with ESD rollers for hard floors
- Conductive coated steel parts
- Volume-conductive plastics
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!