For detailed information, other images and documents, please select individual articles from the following table.
EPDM sealing tape Outdoors
Breathable, elastic and weather-resistant sealing tape with one-sided self-adhesive strips
Register now and access more than 125,000 products
Variants
Waterproof and breathable
- Provides reliable seal against water from outdoors
- At the same time, the membrane has sufficient diffusion permeability to allow water vapour from indoors to diffuse outdoors, thereby preventing moisture-related damage to buildings
Extremely high elasticity
- Optimum safety in case of component movements
- Convenient to apply due to tape flexibility
Excellent resistance to weathering
- High-quality material ensures permanently secure sealing
- Excellent UV resistance
Secure installation on uneven surfaces
Reliable installation is also achieved on slightly uneven construction surfaces, when combined with EPDM sealing tape adhesive.
Good compatibility with bitumen
Not suitable for sealing in the areas in contact with the ground/not suitable for sealings according to DIN 18533.
Tape cannot be plastered over.
The usage instructions are recommendations based on the tests we have conducted and our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee consistent quality of our products. We reserve the right to make technical changes and further develop products.
Permanent, reliable sealing of joints outdoors, e.g. for window sills, floor-level windows and balcony doors, for outside door sills, conservatories and in façade area.
- The surfaces must be dry, dust- and grease-free and capable of bearing loads.
- Assembly: Cut the EPDM tape to the required length. Apply the EPDM sealing tape adhesive to the surface and wipe off with a spatula. Glue the EPDM tape to the surface and press on lightly using a press-on roller, while ensuring tension-free installation.
- The sealing tape must be mechanically fixed to the frame/element when executed with self-adhesive strips.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!