Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400
EPDM outdoor sealing tape 1.2 mm

For detailed information, other images and documents, please select individual articles from the following table.

EPDM outdoor sealing tape 1.2 mm

Breathable, elastic and weather-resistant sealing tape

See product details

Available in 6 versions

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

Watertight and breathable


  • Provides reliable seal against water from outdoors

  • At the same time, the membrane has sufficient diffusion permeability to allow water vapour from indoors to diffuse outdoors, thereby preventing moisture-related damage to buildings


Extremely high elasticity


  • Optimum safety in case of component movements

  • Convenient to apply due to tape flexibility


Excellent resistance to weathering


  • High-quality material ensures permanently secure sealing

  • Excellent UV resistance


Secure installation on uneven substrates


  • Reliable installation is also achieved on slightly uneven construction substrates, when combined with EPDM sealing tape adhesive.


Good compatibility with bitumen

Notice

Not suitable for seals in accordance with the water influence classes W2.2-E (high exposure to pressurised water ≥ 3 m immersion depth), in accordance with DIN 18533, as well as seals against pressurised water in accordance with DIN 18195-6.


Tape cannot be plastered over.

EN 13984

The usage instructions are recommendations based on the tests we have conducted and our experience; carry out your own tests before each application. Due to the large number of applications as well as storage and usage conditions, we do not assume any liability for a specific application result. Any technical information or advice provided by our free customer service shall be provided to the exclusion of any liability, unless the advice or information is part of our contractually agreed scope of services or the advisor was acting wilfully. We ensure the consistent quality of our products. We reserve the right to make technical changes and further developments to our products.