For detailed information, other images and documents, please select individual articles from the following table.
EPDM sealing tape outdoor 1,2mm
- Colour: Black
- Backing material: EPDM
- Chemical basis: Ethylene propylene diene natural rubber
- Thickness: 1.2 mm
- Length of roll: 20 m
- Design: Without self-adhesive strips
- Min./max. processing temperature: 5 to 35 °C
- Min./max. temperature resistance: -30 to 120 °C
- Building material class/conditions: B2 - Normally inflammable / in accordance with DIN 4102
- Ultraviolet resistance: Yes
- Max. water-vapour diffusion resistance factor value µ: 5882
- Elongation at break: 300 %
- Resistance against: Bitumen
- show more ... show less ...
Register now and access more than 125,000 products
Variants
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!