The images are examples. For detailed information, other images and documents, please select individual articles from the following table.
EPDM butyl indoor sealing tape
Air and water-impermeable sealing tape that blocks vapour diffusion
Register now and access more than 125,000 products
Variants
- Waterproof and blocks vapour diffusion, preventing the ingress of moisture from the building interior into the masonry and thereby reducing the risk of moisture-related building damage
- Thanks to its high-quality and flexible material, the EPDM film remains permanently sealed and compensates particularly well for component movements
- Its high resistance to UV and weathering makes the EPDM film ideal for long-lasting, reliable sealing
- Secure application even on slightly uneven construction substrates when combined with EPDM sealing tape adhesive
- Good compatibility with bitumen
Tape cannot be plastered over.
The usage instructions are recommendations based on the tests we have conducted and our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee consistent quality of our products. We reserve the right to make technical changes and further develop products.
Permanent, reliable sealing of joints indoors, e.g. for window sills, floor-level windows and balcony doors, for outside door sills, conservatories and in façade areas.
- The surfaces must be dry, dust- and grease-free and capable of bearing loads.
- Installation: Cut the EPDM tape to the required length. Apply the EPDM sealing tape adhesive to the surface and wipe off with a spatula. Glue the EPDM tape to the surface and press on lightly using a press-on roller, while ensuring tension-free installation.
- On the frame/element, the sealing tape in the version with self-adhesive strips and/or with the sealing of components in contact with the ground must be fixed in place according to DIN18533 with a mechanical assembly.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!