For detailed information, other images and documents, please select individual articles from the following table.
EPDM sealing tape Outdoors full-surface SK
Strong self-adhesive, breathable and weather-resistant sealing tape.
- Colour: Black
- Backing material: EPDM
- Adhesive base: Acrylate
- Thickness: 0.6 mm
- Length of roll: 20 m
- Min./max. processing temperature: 5 to 30 °C
- Min./max. temperature resistance: -30 to 75 °C
- Building material class/conditions: E - Normally inflammable / in accordance with DIN EN 13501
- Ultraviolet resistance: Yes
- Elongation at break: 250 %
- Resistance against: Bitumen
- show more ... show less ...
Register now and access more than 125,000 products
Variants
Full-surface, very strong self-adhesive
- Simple, time-saving application
- Very secure adhesion on many typical construction surfaces, no hardening time
Watertight and breathable
- Provides a reliable seal against water from outdoors.
- The vapour-permeable membrane simultaneously allows water vapour from indoors to diffuse to the outside, therefore preventing moisture-related building damage.
Extremely high elasticity
- Optimum safety in case of component movements.
- Convenient to apply due to tape flexibility.
Excellent resistance to weathering, permanent secure seal
Easier application through double division of the separating paper (from width of 150 mm).
For smoothing out unevenness, patching the film edge as protection from running, in corners or for joints, we recommend EPDM sealing tape adhesive. Additionally mount tape to element with a mechanical mounting, e.g. windowsill, clamping in the element, clamping batten, terminal block etc.
Not suitable for sealing against water under pressure. Tape cannot be plastered over.
The usage instructions are recommendations based on the tests we have conducted and our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee consistent quality of our products. We reserve the right to make technical changes and further develop products.
Permanent, reliable sealing of joints outdoors, e.g. for window sills, conservatories and façades as well as in timber construction and pre-fabricated building construction. Sealing of blind joints.
Preparation
The surfaces must be dry, load-bearing and free from grease, ice and dust. Absorbent and porous surfaces must be pre-treated with Würth butyl/bitumen primer or spray primer.
Installation
Peel the protective film, cut to length and apply ensuring there are no wrinkles.
To ensure proper adhesion, the tape must be pressed onto the surface and smoothed with a press-on roller or a similar tool.
Services und Systeme rund ums Produkt
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!