For detailed information, other images and documents, please select individual articles from the following table.
SMP EPDM sealing tape adhesive
Solvent-free SMP-based adhesive sealant for the reliable and permanent bonding of EPDM sealing tapes
Register now and access more than 125,000 products
Variants
Excellent processing and temperature resistance
- Can also be processed at cold temperatures down to -5°C
- Permanently resistant up to 80°C
- Compatible with bitumen
Good adhesive properties
- Even adheres to slightly damp (but not wet) surfaces.
- Excellent stability
- Compound does not run off masonry.
Very low emissions
Not corrosive to metals
Non-foaming
Excellent chemical resistance
Free from solvents, isocyanate and silicone
Our products featuring the EMICODE label are low emission/environmentally compatible. The EMICODE classification system awards labels to construction products that comply with the very stringent health and environmental requirements of recognised institutes.
DIBt National technical approval
EMICODE EC1plus: Very low emissions: The EMICODE classification system distinguishes the environmental and health compatibility of construction products. The lowest-emission products bear the EC1plus mark.
Store original container tightly sealed in a dry place at temperatures between +5°C and +25°C without exposure to direct sunlight.
DIBt National technical approval
EMICODE EC1plus: Very low emissions: The EMICODE classification system distinguishes the environmental and health compatibility of construction products. The lowest-emission products bear the EC1plus mark.
The usage instructions are recommendations based on the tests we have conducted and on our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee the consistent quality of our products. We reserve the right to make technical changes and further develop products. Please observe the technical data sheet!
The SMP EPDM sealing tape adhesive is a soft-elastic, single-component adhesive and vulcanises with air humidity into a soft-elastic, rubber-like plastic.
For the permanent bonding and sealing of Würth EPDM sealing tapes on window and door reveals, for bonding seams, mitre joints, overlaps and various components in indoor and outdoor areas. Can also be used on uneven reveal surfaces or cavities in concrete.
Suitable for connecting EPDM sealing tapes to bituminous substrates on site.
The application surfaces must be clean, dry and free of grease.
Apply the adhesive to the substrate in caterpillar-like beads and spread using a toothed spatula. Depending on the film width, the adhesive width should be between 4 and 5 cm on the structure and 3 cm on the element, with a thickness of ≥ 1 mm in each case. Pay attention to the planning specifications if a full-surface bond is required. With film overlaps, maintain an overlap length of at least 10 cm. Particularly during connection work in grounded areas, care must be taken to ensure that the EPDM sealing tapes are laid in loops and are never tensioned.
Place the film in the fresh adhesive bed and apply light pressure with the press-on roller; make sure that the film is installed without any tension and that a movement loop is formed. After pressing on the film, the bonding gap should have a layer thickness of min. 1 mm and be completely filled with adhesive, without air pockets. Then embed the edges of the film in excess adhesive using a spatula. In the horizontal area, apply adhesive to the edge of the film as an additional seal.
The tape can be adjusted up to 30 minutes after bonding.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!