For detailed information, other images and documents, please select individual articles from the following table.
Hexagonal nut with flange and clamping piece (all-metal) EN 1664, blue passivated zinc plated 10 steel (A2K)
Register now and access more than 125,000 products
Variants
ISO EN 1664 replaces DIN 6927 | There is some limited similarity | Nuts with fine thread included in DIN EN 1667 | Nut height changed | Width across flats for size M10 changed from 15 mm to 16 mm.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!