Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400
Hexagonal nut with flange and clamping piece (all-metal) EN 1664, plain 8 steel
Hexagonal nut with flange and clamping piece (all-metal) EN 1664, plain 8 steel - 1
Hexagonal nut with flange and clamping piece (all-metal) EN 1664, plain 8 steel - 2

For detailed information, other images and documents, please select individual articles from the following table.

Hexagonal nut with flange and clamping piece (all-metal) EN 1664, plain 8 steel

See product details

Available in 1 version

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

Notice

ISO EN 1664 replaces DIN 6927 | There is some limited similarity | Nuts with fine thread included in DIN EN 1667 | Nut height changed | Width across flats for size M10 changed from 15 mm to 16 mm.