For detailed information, other images and documents, please select individual articles from the following table.
Hexagonal nut with flange and clamping piece (non-metallic insert) EN 1663, zinc plated 10 steel with thick-layer passivation (ZSML)
Register now and access more than 125,000 products
Variants
Connection elements with a galvanised chrome (VI)-free zinc-nickel coating (ZSML) offer a more future-proof alternative compared to surfaces containing chrome(VI). The coating consists of a zinc layer with passivation on a (chrome III) basis and sealing coat (top coat with integrated lubricating particles).
Overview of advantages:
- Higher quality replacement of common galvanised coatings such as A2C or A3C
- Adjusted friction coefficient range from 0.09 μ - 0.14 μ due to top coat with integrated lubricating particles
- Thermal capacity up to 120°C
- Even layer distribution
- Functional and decorative
ISO EN 1663 replaces DIN 6926 | There is some limited similarity | Nuts with fine thread included in DIN EN 1666 | Nut height changed | Width across flats for size M10 changed from 15 mm to 16 mm | Strength class 12 added.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!