For detailed information, other images and documents, please select individual articles from the following table.
Multi cutter EMS 450-SL COMPACT
Very strong, low-vibration 450 Watt multi-cutter with innovative Starlock-Max tool holder for better torque transmission
Register now and access more than 125,000 products
Variants
Quick and tool-free accessory change
Quick-In quick-action clamping system
Universal compatibility
Starlock Max tool chuck is suitable for all existing Starlock accessories.
Highest level of comfort while working
Anti-vibration system provides significantly less noticeable vibration.
Optimum adaptation to the respective application
Infinitely-adjustable speed
Perfect consistency while under load
Tacho generator
Fast work progress
Long 4.0° oscillation stroke for fast removal and fast cutting.
3-year Würth power tool guarantee on wear and tear damages.
The guarantee is subject to the current terms and conditions, which must be followed.
3 Years Warranty on manufacturing and material defects
Excluded are damages caused by improper use, overloading or failure to observe the operating instructions.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!