Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400
ELMO® two-pole voltage tester DUO
ELMO<SUP>®</SUP> two-pole voltage tester DUO - 1
ELMO<SUP>®</SUP> two-pole voltage tester DUO - 2
ELMO<SUP>®</SUP> two-pole voltage tester DUO - 3
ELMO<SUP>®</SUP> two-pole voltage tester DUO - 4
ELMO<SUP>®</SUP> two-pole voltage tester DUO - 5

For detailed information, other images and documents, please select individual articles from the following table.

ELMO® two-pole voltage tester DUO

Compact, user-friendly design – fits into any tool bag

See product details

Available in 1 version

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

  • Automatic testing range selection

  • ELV indicator (also visually without batteries from approx. 35 V AC/DC, from 45 V AC and from 110 V DC, visually and vibrating with batteries)

  • Polarity indicator on LC display

  • AC/DC LED display (+6 V) – (-6 V) – 12 V – 24 V – 48 V – 120 V – 230 V – 400 V – 690 V – 1000 V

  • LC display for discrete voltage value (±5% +10 digits)

  • Phase finder, single-pole

  • Diode test (forward direction)

  • Continuity testing with acoustic signal from 0–200 kOhm

  • ED (DT) 30s ON, 240s OFF

  • 19 mm one-handed operation (grounding contact sockets)

  • Auto Power OFF after 3 minutes

  • Temperature range: -15° to +45°C
Notice

Batteries not included in scope of delivery

CAT IV 600 V/CAT III 1000 V, test standard DIN EN 61243-3:2014