ELMO® connection terminal, screwless Mini Plus
ELMO<SUP>®</SUP> connection terminal, screwless Mini Plus - 1
ELMO<SUP>®</SUP> connection terminal, screwless Mini Plus - 2

The images are examples. For detailed information, other images and documents, please select individual articles from the following table.

ELMO® connection terminal, screwless Mini Plus

Smallest (most space-saving) lever clamp

  • Wire cross section rigid min./max.: 0.2-2.5 mm²
  • Wire cross section flexible min./max.: 0.2-2.5 mm²
  • Nominal current: 24 A
  • Wire-stripping length: 11 mm
  • Nominal voltage: 450 V
  • Max. ambient temperature: 85 °C
  • T identification according to EN 60998: T85
  • Flammability: Self-extinguishing in accordance with UL94 V2
  • Material of the housing: Polycarbonate

See product details

Available in 4 versions

Prices for customers after login

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

You can refine your search by selecting different attributes

Art.-no. Number of ladders Length x width x height Colour Wire cross section rigid min./max. Quantity PU
price/PU
05561183
3 PCS 17 x 15.5 x 9.2 mm Transparent, Orange 0.2-2.5 mm²
100 pcs
05561182
2 PCS 17 x 11 x 9.2 mm Transparent, Red 0.2-2.5 mm²
100 pcs
05561185
5 PCS 17 x 24.8 x 9.2 mm Transparent, Yellow 0.2-2.5 mm²
100 pcs
05561188
8 PCS 17 x 38 x 9.2 mm Transparent, White 0.2-2.5 mm²
50 pcs
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
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).
Art.-no. Cust. Mat. No.

Hazardous Material

Product information

Würth Catalogue

Catalogue page as PDF  | 

Datasheets()

Datasheets ()

CAD data  | 
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
  • Rigid copper wires can be inserted without opening the more user-friendly activation lever.

  • Improved grip thanks to a ribbed surface

  • Testing port for voltage tester

  • Ideal for use with UP/HW device junction boxes