For detailed information, other images and documents, please select individual articles from the following table.
ELMO® VDE potential equalization rail
25 mm² clamping point: 2 conductors clamped with just one screw
Register now and access more than 125,000 products
Variants
Connection options:
- 1 strap 30x4 mm or 1 round conductor 8-10 mm
- 1 round conductor 50 mm2
- 1 round conductor 2.5-6 mm
2 - 6 round conductor 6-25 mm
2
Time needed to connect the conductor reduced to 20%
Clamps are open on delivery
Cover swings in both directions and can be locked open at an angle of 60° or 120°
In accordance with VDE 0618 part 1, VDE 0100 part 540, for potential equalization in accordance with VDE 0190
For indoor use
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!