Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400
Electric strike, type SA
Electric strike, type SA - 1
Electric strike, type SA - 2
Electric strike, type SA - 3

For detailed information, other images and documents, please select individual articles from the following table.

Electric strike, type SA

With stopper and release

See product details

Available in 1 version

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

  • When the door opener is actuated briefly, the mechanism in the opener is released and remains released until the door is opened; one-time passage is possible

  • The electric strike function can be switched off with the small release lever, meaning that the door is freely passable without contact from the electric strike

  • Adjustable electric strike latch

  • Symmetrical housing
Notice

Cannot be used on fire and smoke protection doors.



The supplied diode must be connected to direct current.

Dimensions subject to change. Subject to technical changes.