For detailed information, other images and documents, please select individual articles from the following table.
EH anchor
Iron-wood anchors are used for attaching/securing against wind suction of wooden beams, battens or purlins on steel T-beams. They must be attached on both sides as position retainers to prevent disengagement and nailed in place beginning from the steel joists.
Register now and access more than 125,000 products
Variants
- Tensile strength Rm ≥ 330 N/mm²
- Breaking elongation A80 ≥ 19%
- Sheet metal hot-dip galvanised on both sides (S250GD + Z275 (approx. 20 µm))
- Application in utilisation classes 1 and 2 in line with EN 1995:2013
CE marking in line with EN 14545:2009-02
The minimum timber width depends on the selected fasteners. Nail, screw and bolt edge clearance must be adhered to in line with EC5 or the corresponding approval. Diameter of bolts/screws may only be max. 2 mm smaller than the diameter of the hole.
Available work documents:
Load tables and detailed processing instructions can be found on the service page www.wuerth.de/holzverbinder.
CE marking in line with EN 14545:2009-02
For attaching/securing against wind suction of wooden beams, battens or purlins to steel T-beams.
Suitable fasteners
- Comb/ribbed nails in line with EN 14592: 4.0 x ≥ 40 mm
- ASSY joist hanger screw in line with ETA 11/0190: 5.0 x ≥ 40 mm
- ASSY 3.0 combination screw in line with ETA 11/0190: d = 12 mm
- Bolts in accordance with manufacturer's specifications: M12
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!