Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400
Electromagnetic hold-open device, single-leaf with GTS 640 and integrated smoke detector
Electromagnetic hold-open device, single-leaf with GTS 640 and integrated smoke detector - 1
Electromagnetic hold-open device, single-leaf with GTS 640 and integrated smoke detector - 2
Electromagnetic hold-open device, single-leaf with GTS 640 and integrated smoke detector - 3
Electromagnetic hold-open device, single-leaf with GTS 640 and integrated smoke detector - 4
Electromagnetic hold-open device, single-leaf with GTS 640 and integrated smoke detector - 5
Electromagnetic hold-open device, single-leaf with GTS 640 and integrated smoke detector - 6

The images are examples. For detailed information, other images and documents, please select individual articles from the following table.

Electromagnetic hold-open device, single-leaf with GTS 640 and integrated smoke detector

Holds a door of up to 1250 mm open securely and meets accessibility requirements in accordance with Spec 18040 and DIN SPEC 1104

See product details

Available in 6 versions

Show availability in Würth trade store
Exclusively for trade customers

Register now and access more than 125,000 products

Variants

The system complies with the latest testing principles


  • Magnet switch-off time on alarm min. 3 sec.

  • Overpressure capacity of system/door, can be adjusted to below 80 N (for use without manual switch)

  • Circuit monitoring of ceiling detectors and manual switches


All electronic components in the sliding rail are fully pre-assembled, wired and the assemblies checked ex works


  • This enables faster assembly without faults

  • Smoke detector with contamination indicator and automatic calibration for preventing false alarms


Quick mounting of the sliding rail using only two screws


  • Same drilling pattern as with sliding rails for the door closer


Easy routing of the connecting cable through cable duct integrated into the sliding rail

Notice

The operator of the systems is required to commission the system after initial installation, to test it monthly for the first 12 months, and afterwards, if there are no functional defects, to test it every 3 months and perform a service once a year. Würth offers suitable seminars for this via the Academy.



Delivery time: approx. 10 working days.

Application area
Classification key in line with DIN EN 1154: 1996 + A1:2002
3/482 - 5114

Dimensions subject to change. Subject to technical changes.