Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400
Electromagnetic hold-open device, single-leaf With GTS 630 and integrated smoke detector
Electromagnetic hold-open device, single-leaf With GTS 630 and integrated smoke detector - 6
Electromagnetic hold-open device, single-leaf With GTS 630 and integrated smoke detector - 1
Electromagnetic hold-open device, single-leaf With GTS 630 and integrated smoke detector - 2

The images are examples. For detailed information, other images and documents, please select individual articles from the following table.

Electromagnetic hold-open device, single-leaf With GTS 630 and integrated smoke detector

Holds a door of up to 1100 mm open securely and meets accessibility requirements in accordance with Spec 18040 and DIN SPEC 1104

  • Area of application: Hold-open device, Object area, Private area
  • Suitable for: Fire protection doors, Smoke protection doors, Panic doors
  • Suitable for number of doors: 1
  • Fire protection certified: Yes
  • Suitable for barrier-free construction according to DIN 18040: Yes
  • Suitable for min./max. door width: 850-1100 mm
  • Mounting option: Hinge side: standard mounting, With assembly base plate
  • Opening angle: 170 Degree
  • Min./max. door closer size: 1-4
  • Surface: Lacquered
  • Surface of the body: Lacquered
  • Surface of the rail: Lacquered
  • Suitable for min./max. door thickness: 40-120 mm
  • Locking range: 80° - 130°
  • Closing speed: Infinitely adjustable by valve 170° - 0 ° hinge side normal assembly
  • Latching speed: Infinitely adjustable by valve 10° - 0 °
  • Back-check action: Constant from 70 °
  • Min./max. temperature conditions: -15 to 40 °C
  • Nominal voltage: 230 V/AC
  • Standards: EN 1154:1996 + A1:2002, EN 1155:1997 + A1:2002, EN 16034, EN 16035, DIN 18040-1, DIN 18040-2
  • EC declaration of conformity (CE): Yes
  • Environmental Product Declaration: Yes
  • Construction product: Yes
  • Included in delivery: 1 x door closer, 1 x mounting base plate, 1 x sliding rail with electromagnetic locking device and integrated smoke detector system, 1 x sliding rail arm, 1 x fastening material and installation instructions

See product details

Available in 6 versions

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

Services und Systeme rund ums Produkt