The images are examples. For detailed information, other images and documents, please select individual articles from the following table.
ECOFAST chipboard screw
Zinc plated steel, blue, partial thread, countersunk milling head with recess, PZ recess
Register now and access more than 125,000 products
Variants
Milling head
Automatic countersinking in all coated and uncoated chipboard, medium-dense fibreboard sheets (MDF) and in all other wood and engineered woods
Does not crack the coating
The material does not crack or chip when screwing at edges
Thread and 25° tip
Easy to screw in due to sharp threads with glide-promoting coating
Precision positioning on hard surfaces like coated and waterproof chipboard and all types of wood, engineered wood and medium-dense fibreboard sheets (MDF).
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!