For detailed information, other images and documents, please select individual articles from the following table.
Emissions testing system for petrol/diesel Emission combi Premium
All the functions you need for compliant emissions testing on petrol and diesel vehicles - in a robust workshop trolley
Register now and access more than 125,000 products
Variants
In addition to the basic versions, the premium variants of the WOW! emission series also include the combi sensor, which enables external speed measurement via vibration and structure-borne noise measurement incl. direct adaptation cable and holder
With wireless Bluetooth technology, ideal for emissions testing on passenger cars, commercial vehicles, motorcycles and buses (approved by DEKRA and the German metrology institute Physikalisch-Technische Bundesanstalt (PTB)).
Intuitive and powerful emissions software
- Rapid emissions testing through a clearly arranged, automated test sequence in accordance with current guidelines for diesel, diesel OBD, O-Kat (DOC), U-Kat (open-loop catalytic converter), G-Kat (TWC) and G-Kat (TWC) OBD tests
- Vehicle identification possible via VIN readout or input via HSN/TSN, access to database also available
- Automatic data capture from the vehicle reference database with additional detailed vehicle-specific information. Target database including 12 months update - can be updated online
- EOBD diagnostics software, read and clear error memory incl. data lists, mode 1-9 in various displays
- Rotation speed and temperature measurement via EOBD Scan Tool Snooper+ (Bluetooth connection) or via sensor and/or probe
- AÜK Plus (German Accredited Motor vehicle check) interface for automated data transfer (available from software version 5.31.00)
- ASA and Werbas interface as optional upgrades
Effective, easy-to-use hardware
- Premium workshop trolley with storage drawer and dirt-proof keyboard rest, large workshop-compliant wheels with brake
- Wireless and mobile diesel emissions tester, WDA 3
Incl. 1 m emissions probe for passenger cars and commercial vehicles
Incl. holder and charging station on the workshop trolley
- Wireless, mobile 4-gas infrared emissions tester, WGA 3.2 (approved by DEKRA and the German metrology institute Physikalisch-Technische Bundesanstalt (PTB)) with display incl. 8 m high-quality Viton hose and reinforced emissions probe
- Wireless EOBD-ScanTool Snooper+
- Wireless rotation speed and temperature recording module DTB box 2. Speed measurement via battery harmonics, trigger clamp (optional), TD/TN squarewave signals, terminal 1 (optional), temperature probe
- External speed measurement with combination sensor via vibration and structure-borne noise measurement incl. direct adaptation cable and holder
- High-quality PC: Network and Wi-Fi capable, Windows 10 Professional, automatic data backup
- Height-adjustable 24 inch Full HD TFT monitor
- Recovery function and automatic data backup, additional USB stick for data backup to external data source
- USB/wireless adapter with Bluetooth technology
- Ring binder for archiving service records
Scope of delivery:
- Premium workshop trolley, grey
- Diesel emissions tester, WDA 3
- 4-gas infrared emissions tester, WGA 3.2
- EOBD-Scan Tool Snooper+
- DTB box
- Speed measurement with combination sensor via vibration and structure-borne noise measurement
- Industrial desktop PC
- 24 inch Full HD TFT monitor
- Laser printer
- USB laser mouse
- USB incl. extension cord/wireless adapter with Bluetooth technology
- One year of emissions testing target data updates from purchase
- Ring binder
- Initial calibration incl. call-out charge, device commissioning, device starter instructions
- Shipping
For emissions testing on passenger cars, commercial vehicles, motorcycles and buses with diesel and petrol engines
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!