Underfloor guide full extension Dynapro liquid soft-close, 40/70 kg
Underfloor guide full extension Dynapro liquid soft-close, 40/70 kg - 1
Underfloor guide full extension Dynapro liquid soft-close, 40/70 kg - 2
Underfloor guide full extension Dynapro liquid soft-close, 40/70 kg - 3
Underfloor guide full extension Dynapro liquid soft-close, 40/70 kg - 4
Underfloor guide full extension Dynapro liquid soft-close, 40/70 kg - 5
Underfloor guide full extension Dynapro liquid soft-close, 40/70 kg - 6
Underfloor guide full extension Dynapro liquid soft-close, 40/70 kg - 7
Underfloor guide full extension Dynapro liquid soft-close, 40/70 kg - 8
Underfloor guide full extension Dynapro liquid soft-close, 40/70 kg - 9
Underfloor guide full extension Dynapro liquid soft-close, 40/70 kg - 10
Underfloor guide full extension Dynapro liquid soft-close, 40/70 kg - 11
Underfloor guide full extension Dynapro liquid soft-close, 40/70 kg - 12

The images are examples. For detailed information, other images and documents, please select individual articles from the following table.

Underfloor guide full extension Dynapro liquid soft-close, 40/70 kg

With integral liquid soft-close damping system. Dynapro soft-close can also be equipped with Tipmatic function.

  • Opening/closing system: Soft-close
  • Pullout type: Full extension

See product details

Available in 23 versions

Prices for customers after login

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

You can refine your search by selecting different attributes

Art.-no. Nominal length Load capacity Opening/closing system Pullout type Quantity PU
price/PU
F130107790
250 mm 40 kg Soft-close Full extension
F130107793
270 mm 40 kg Soft-close Full extension
F130107796
300 mm 40 kg Soft-close Full extension
F130107799
320 mm 40 kg Soft-close Full extension
F130107802
350 mm 40 kg Soft-close Full extension
F130107805
380 mm 40 kg Soft-close Full extension
F130107808
400 mm 40 kg Soft-close Full extension
F130107811
420 mm 40 kg Soft-close Full extension
F130107814
450 mm 40 kg Soft-close Full extension
F130107817
480 mm 40 kg Soft-close Full extension
F130107820
500 mm 40 kg Soft-close Full extension
F130107823
520 mm 40 kg Soft-close Full extension
F130107826
550 mm 40 kg Soft-close Full extension
F130107829
600 mm 40 kg Soft-close Full extension
F130107832
450 mm 70 kg Soft-close Full extension
F130107838
500 mm 70 kg Soft-close Full extension
F130107841
520 mm 70 kg Soft-close Full extension
F130107844
550 mm 70 kg Soft-close Full extension
F130107847
580 mm 70 kg Soft-close Full extension
F130107850
600 mm 70 kg Soft-close Full extension
F130107853
650 mm 70 kg Soft-close Full extension
F130107856
700 mm 50 kg Soft-close Full extension
F130107859
750 mm 50 kg Soft-close Full extension
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
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).
Art.-no. Cust. Mat. No.

Hazardous Material

Product information

Würth Catalogue

Catalogue page as PDF  | 

Datasheets()

Datasheets ()

CAD data  | 
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
Full extension, synchronised



Optional Tipmatic unit


  • Mechanical opening system for handle-free fronts

  • Tool-free assembly of the Tipmatic unit for soft-close function

  • One unit for all nominal lengths and weight classes

  • 3-stage adjustment of ejection force

  • Large trigger range through synchronisation bar
Notice

Tipmatic unit suitable from NL 270 mm and body width min. 350 mm.

Specified dimensions not binding. Subject to technical changes!