Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400
Concealed slide full-extension slide Dynapro With integrated soft-close system
Concealed slide full-extension slide Dynapro With integrated soft-close system - 1
Concealed slide full-extension slide Dynapro With integrated soft-close system - 2
Concealed slide full-extension slide Dynapro With integrated soft-close system - 3
Concealed slide full-extension slide Dynapro With integrated soft-close system - 4
Concealed slide full-extension slide Dynapro With integrated soft-close system - 5
Concealed slide full-extension slide Dynapro With integrated soft-close system - 6
Concealed slide full-extension slide Dynapro With integrated soft-close system - 7
Concealed slide full-extension slide Dynapro With integrated soft-close system - 8
Concealed slide full-extension slide Dynapro With integrated soft-close system - 9
Concealed slide full-extension slide Dynapro With integrated soft-close system - 10
Concealed slide full-extension slide Dynapro With integrated soft-close system - 11
Concealed slide full-extension slide Dynapro With integrated soft-close system - 12
Concealed slide full-extension slide Dynapro With integrated soft-close system - 13
Concealed slide full-extension slide Dynapro With integrated soft-close system - 14
Concealed slide full-extension slide Dynapro With integrated soft-close system - 15

The images are examples. For detailed information, other images and documents, please select individual articles from the following table.

Concealed slide full-extension slide Dynapro With integrated soft-close system

Dynapro Soft-close can also be equipped with Tipmatic functionality

See product details

Available in 23 versions

Show availability in Würth trade store
Exclusively for trade customers

Register now and access more than 125,000 products

Variants

  • Synchronised full-extension slide

  • Load capacity up to 70 kg


Optional Tipmatic unit


  • Mechanical opening system for handle-free fronts

  • Tool-free assembly of the Tipmatic unit for Tipmatic Soft-close function

  • One unit for all nominal lengths and weight classes

  • 3-stage adjustment of ejection force

  • Large trigger range through synchronisation bar
Notice

Tipmatic unit suitable from NL 270 mm



Sustainable packaging for packaging unit PU 15/20. A box with 15/20 left-hand slides and a box with 15/20 right-hand slides are delivered as a set.

Specified dimensions not binding. Subject to technical changes!