For detailed information, other images and documents, please select individual articles from the following table.
Dustpan set, closed with brush
For sweeping dry and moist dirt without bending over and straining the back
Exclusively for trade customers
Register now and access more than 125,000 products
Variants
Exclusively for trade customers
Register now and access more than 125,000 products
Call customer service: +49 7940 15-2400
Prices for customers after login
Lockable dustpan with contact lip
- Can be emptied easily and cleanly
- Stable design
Broom head with angular cut
- Has bristles with two different diameters
- Enables effortless and even cleaning with both dry and wet contamination
- The angular cut enables an ergonomic sweeping position
The dustpan and hand-held brush can be simply clipped together for space-saving storage
FDA-compliant raw materials
- Also suitable for food use
- Halal and kosher-compliant
Hygienic design for easy cleaning and maintenance
- Dishwasher safe (at max. 93°C)
- Can be sterilised in an autoclave (max. 121°С)
Fully coloured and available in different colours
- Different colours reduce the risk of cross contamination
- Facilitates HACCP compliance and allergen prevention procedures
Free from phthalates and bisphenol A
Dustpan and handheld brush perfect for sweeping up dry and damp dirt – with the same effortless, even movement. The broom head with angular cut has two different types of bristles. The lockable dustpan has a solid contact lip for picking up absorb dirt easily and effectively. The dustpan has a practical lid to prevent any dirt that has been swept up from falling out. Also ideal for busy areas, such as restaurants, hotel lobbies or reception areas, for removing dirt quickly and inconspicuously.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!