Dust protection door
Dust protection door - 1
Dust protection door - 2
Dust protection door - 3

For detailed information, other images and documents, please select individual articles from the following table.

Dust protection door

Resealable doorway made of dustproof special fleece with zip, fastened with double-sided adhesive tape (included)

  • Material: Polypropylene fleece
  • Adhesive base: Acrylate dispersion
  • Height: 2.1 m
  • Width: 1.1 m
  • Passageway height: 1.9 m
  • Passageway width: 0.7 m
  • Length of adhesive tape: 7 m
  • Width of adhesive tape: 38 mm
  • Min. processing temperature: 15 °C
  • Max. usage duration: 7 d
  • Shelf life from production: 24 Month
  • Conditions to maintain shelf life from production: at 20°C and 50% humidity

See product details

Available in 1 version

Prices for customers after login

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

You can refine your search by selecting different attributes

Art.-no. Material Adhesive base Height Width Quantity PU
price/PU
0992419990
Polypropylene fleece Acrylate dispersion 2.1 m 1.1 m
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
Special dust-proof but air-permeable fleece


  • Neighbouring rooms are protected from dust during renovation work

  • Also provides visual protection and stops unwanted access to the construction site

  • Air permeability allows fresh air to circulate


High-quality zip fastening


Can be opened and closed on both sides to enter the room.



Flexible uses


Suitable for all door dimensions up to a maximum of 1 m x 2.10 m.



Easy to install and remove


The dust protection door is attached with double-sided adhesive tape and can then be removed from most surfaces without leaving any residue.



Reusable

Notice

Adhesive tape must not be exposed to direct sunlight once applied. The surface must be dry and free from dust or grease. Paint or varnish must be completely cured. Do not use on marble or granite surfaces, very absorbent surfaces or surfaces with insufficient inner stability, such as poorly adhering paint. We recommend performing an adhesion test in an inconspicuous area.