For detailed information, other images and documents, please select individual articles from the following table.
Extraction drill bit assortment Plus D 4 pcs
Extremely fast hammer drill bit with aggressive two-cutter head for drilling and suction in one work step
Exclusively for trade customers
Register now and access more than 125,000 products
Variants
Exclusively for trade customers
Register now and access more than 125,000 products
Call customer service: +49 7940 15-2400
Prices for customers after login
Dust-free drilling
- The dust is extracted from the drill hole as soon as it is created
- Protects the user from health risks
- Extends service life
- No subsequent borehole cleaning necessary
- Significantly inhibits the formation of dust on the construction site
Very fast drilling with long service life
Robust 2-cutter head geometry and particularly large suction holes directly in the head area
Suitable for all common, certified vacuums in dust class M
Flexible, one-piece rubber vacuum adapter, can be used universally for all three drill sizes
Precise drilling
Special self-centring tip
Scope of delivery:
- 1 x extraction drill bit, length: 220 mm, working length: 100 mm ∅ 6 mm
- 1 x extraction drill bit, length: 220 mm, working length: 100 mm ∅ 8 mm
- 1 x extraction drill bit, length: 220 mm, working length: 100 mm ∅ 10 mm
- 1 x vacuum adapter
- Iron reinforcements may only be drilled through with permission from a structural engineer
- Observe the enclosed operating instructions
- Caution: Always install rubber vacuum adapter with air slots in direction of arrow pointing to drill tip.
- Eligible for support from the German social accident insurance institution for the construction industry (BG BAU)
- Only for use with dust class M vacuums
- Clean, dust-free drill holes for setting chemical anchors
- Drill holes for subsequent installation or for replacing incorrectly set reinforcement bars
- Work in critical areas that must be kept free of dust, such as public buildings, hospitals etc.
- Renovation work where dust should be avoided and the user should be protected
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!