Cordless dust extraction ASA 18 COMPACT M-CUBE®
Cordless dust extraction ASA 18 COMPACT M-CUBE<SUP>®</SUP>  - 1
Cordless dust extraction ASA 18 COMPACT M-CUBE<SUP>®</SUP>  - 2
Cordless dust extraction ASA 18 COMPACT M-CUBE<SUP>®</SUP>  - 3
Cordless dust extraction ASA 18 COMPACT M-CUBE<SUP>®</SUP>  - 4
Cordless dust extraction ASA 18 COMPACT M-CUBE<SUP>®</SUP>  - 5
Cordless dust extraction ASA 18 COMPACT M-CUBE<SUP>®</SUP>  - 6
Cordless dust extraction ASA 18 COMPACT M-CUBE<SUP>®</SUP>  - 7
Cordless dust extraction ASA 18 COMPACT M-CUBE<SUP>®</SUP>  - 8
Cordless dust extraction ASA 18 COMPACT M-CUBE<SUP>®</SUP>  - 9
Cordless dust extraction ASA 18 COMPACT M-CUBE<SUP>®</SUP>  - 10

For detailed information, other images and documents, please select individual articles from the following table.

Cordless dust extraction ASA 18 COMPACT M-CUBE®

Dust extraction suitable for cordless hammer drill ABH 18 COMPACT

  • Nominal voltage: 18 V/DC
  • Suitable for min./max. drill-bit diameter: 4-16 mm
  • Suitable for min./max. drill-bit length: 100-160 mm
  • Max. drilling depth per cycle: 85 mm
  • Weight: 1.6 kg

See product details

Available in 1 version

Prices for customers after login

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

You can refine your search by selecting different attributes

Art.-no. Nominal voltage Suitable for min./max. drill-bit diameter Suitable for min./max. drill-bit length Max. drilling depth per cycle Quantity PU
price/PU
5701407000
18 V/DC 4-16 mm 100-160 mm 85 mm
1 pcs
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
CAD data  | 
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
Virtually dust-free working


Protects interiors from soiling by fine drilling dust particles.



No external suction necessary


Vacuum is already equipped with a suction function. Device is supplied with power from the hammer drill via plug contacts.



Automatic suction function


Suction is initiated automatically by actuating the switch on the hammer drill and operates for approx. 5 seconds after drilling. This ensures that drilling dust that would otherwise fall to the ground on removing the drill is also vacuumed up.



Prevents holes from being drilled too deep.


Adjustable depth stop with scale.



Optimally lit working area


LED light on the base also prevents shadows from the telescopic arm.