For detailed information, other images and documents, please select individual articles from the following table.
Dirt trapping mat
Wear-resistant dirt trapping mat for the reliable capture of dirt and moisture.
Register now and access more than 125,000 products
Variants
Durable and high-performance
- Wear-resistant and robust polyamide pile with high absorption of dirt and moisture
- Closed surface with 100% polyamide pile
- Extremely durable and absolutely non-slip vinyl backing
- UV resistant, colour- and light-fast.
Easy to clean
Shaking or vacuuming is sufficient for quick cleaning. In case of heavy contamination, cleaning in a standard washing machine (at 30°C) is recommended. Also suitable for tumble dryers.
For building entrances and internal areas with a lot of visitor traffic.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!