Multi-standard dungarees

For detailed information, other images and documents, please select individual articles from the following table.

Multi-standard dungarees

Anti-static dungarees that can handle your day-to-day work.

  • Material: 99% cotton, 1% antistatic fiber
  • Coating weight of mesh per m²: 350 g
  • Standards: ISO 11612, ISO 11611 Class 2, EN 1149-5, EN 13034, IEC 61482-2 Class 1
  • ISO: 11612, 11611 Klasse 2
  • Other standard: IEC 61482-2 Class 1
  • EN standard: 1149-5, 13034
  • Washable at: 60°C
  • Care instruction: Do not bleach, Do not dry in drum dryer, Ironing with high temperature, Do not dry-clean

See product details

Available in 28 versions

Prices for customers after login

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

You can refine your search by selecting different attributes

Art.-no. Colour Size Material Coating weight of mesh per m² Quantity PU
price/PU
M004086025
Grey, Black 25 99% cotton, 1% antistatic fiber 350 g
1 pcs
M004086026
Grey, Black 26 99% cotton, 1% antistatic fiber 350 g
1 pcs
M004086027
Grey, Black 27 99% cotton, 1% antistatic fiber 350 g
1 pcs
M004086046
Grey, Black 46 99% cotton, 1% antistatic fiber 350 g
1 pcs
M004086048
Grey, Black 48 99% cotton, 1% antistatic fiber 350 g
1 pcs
M004086050
Grey, Black 50 99% cotton, 1% antistatic fiber 350 g
1 pcs
M004086052
Grey, Black 52 99% cotton, 1% antistatic fiber 350 g
1 pcs
M004086054
Grey, Black 54 99% cotton, 1% antistatic fiber 350 g
1 pcs
M004086056
Grey, Black 56 99% cotton, 1% antistatic fiber 350 g
1 pcs
M004086058
Grey, Black 58 99% cotton, 1% antistatic fiber 350 g
1 pcs
M004086060
Grey, Black 60 99% cotton, 1% antistatic fiber 350 g
1 pcs
M004086098
Grey, Black 98 99% cotton, 1% antistatic fiber 350 g
1 pcs
M004086102
Grey, Black 102 99% cotton, 1% antistatic fiber 350 g
1 pcs
M004086106
Grey, Black 106 99% cotton, 1% antistatic fiber 350 g
1 pcs
M004087025
Navy blue, Black 25 99% cotton, 1% antistatic fiber 350 g
1 pcs
M004087026
Navy blue, Black 26 99% cotton, 1% antistatic fiber 350 g
1 pcs
M004087027
Navy blue, Black 27 99% cotton, 1% antistatic fiber 350 g
1 pcs
M004087046
Navy blue, Black 46 99% cotton, 1% antistatic fiber 350 g
1 pcs
M004087048
Navy blue, Black 48 99% cotton, 1% antistatic fiber 350 g
1 pcs
M004087050
Navy blue, Black 50 99% cotton, 1% antistatic fiber 350 g
1 pcs
M004087052
Navy blue, Black 52 99% cotton, 1% antistatic fiber 350 g
1 pcs
M004087054
Navy blue, Black 54 99% cotton, 1% antistatic fiber 350 g
1 pcs
M004087056
Navy blue, Black 56 99% cotton, 1% antistatic fiber 350 g
1 pcs
M004087058
Navy blue, Black 58 99% cotton, 1% antistatic fiber 350 g
1 pcs
M004087060
Navy blue, Black 60 99% cotton, 1% antistatic fiber 350 g
1 pcs
M004087098
Navy blue, Black 98 99% cotton, 1% antistatic fiber 350 g
1 pcs
M004087102
Navy blue, Black 102 99% cotton, 1% antistatic fiber 350 g
1 pcs
M004087106
Navy blue, Black 106 99% cotton, 1% antistatic fiber 350 g
1 pcs
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
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).
Art.-no. Cust. Mat. No.

Hazardous Material

Product information

Würth Catalogue

Catalogue page as PDF  | 

Datasheets()

Datasheets ()

CAD data  | 
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
  • Flame retardant, anti-static, concealed zip

  • Two front pockets, back pocket with flap, large thigh pocket, ruler pocket

  • Reflective piping

  • Adjustable straps with buckles, stretch inserts in the hip area

  • Reinforced knees, double seams

  • EN 1149-5, EN 13034, IEC 61482-2 class 1, EN ISO 11611 class 2, EN ISO 11612