Register now in three simple steps to use all functions of the Online-Shop.
Sales to trade customers only
The QR-Code is no longer valid. Please click on the following button to activate it again.
Sort by
For screwing on metal substructures up to max. 1 mm
For collated screw attachment
For quick and easy fastening of plasterboard to metal substructures up to max. 1 mm
Hardened, phosphated steel. Screw specially designed for sound-absorbing and dry construction.
For attaching gypsum fibreboard panels to metal substructures of up to 1 mm and to wooden substructures
For screwing plasterboard panels onto one another
Hexagon nut DIN 934, steel I6I/I8I, zinc-plated, blue passivated (A2K)
Hexagon nut DIN 934, A2 stainless steel, plain
Hexagon nut DIN 934, A4 stainless steel, plain
Hexagon nut ISO 4032 steel 6/8, zinc-plated blue passivated (A2K)
Hexagon nut DIN EN 14399-4, steel 10Z, hot-dip galvanised, for high-strength structural bolting assemblies
Hexagon nut, low profile, with clamping piece (non-metal insert) DIN 985, steel I6I/I8I, zinc-plated, blue passivated (A2K)
Hexagon nut, low profile, with clamping piece (non-metal insert) DIN 985, A2 stainless steel, plain
Hexagon nut DIN 934, steel I10I, zinc-plated, blue passivated (A2K)