Dry vacuum cleaner TSS 12 ECO
Dry vacuum cleaner TSS 12 ECO - 1
Dry vacuum cleaner TSS 12 ECO - 2
Dry vacuum cleaner TSS 12 ECO - 3

For detailed information, other images and documents, please select individual articles from the following table.

Dry vacuum cleaner TSS 12 ECO

Powerful, compact vacuum cleaner for professional dry building cleaning applications.

  • Nominal voltage: 230 V/AC
  • Power input: 800 W
  • Container capacity: 12 l
  • Max. air current: 53 l/s
  • Underpressure: 240 mbar
  • Nominal width: 32 mm
  • Sound-pressure level: 62 dB
  • Length: 410 mm
  • Width: 315 mm
  • Height: 340 mm
  • Energy efficiency class: B
  • Weight of machine: 6.6 kg
  • Cable length: 12 m

See product details

Available in 1 version

Prices for customers after login

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

You can refine your search by selecting different attributes

Art.-no. Nominal voltage Power input Container capacity Max. air current Quantity PU
price/PU
07011130
230 V/AC 800 W 12 l 53 l/s
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
Art.-no. ! common.detail.customermaterialnumber !
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
Quiet and powerful


62 db(A) quiet dry vacuum cleaner for use in volume-sensitive areas (even during business hours)



Extremely mobile and compact


  • Practical suction tube holder for straightforward and space-saving storage of the suction tube and floor nozzle on the device.

  • Extremely quiet-running and manoeuvrable thanks to both the rubberised running wheels and the two steering rollers.

  • Also extremely resistant to tilting thanks to the low centre of gravity.


Minimised risk of accidents


The 12 m mains cable can be wound simply and cleanly around the turbine head or hung from the fold-down cable hook.



Compatible with electric suction brush


Integrated socket for connecting the electric suction brush ESB 280. This further boosts the cleaning action of the vacuum cleaner and cleans and brushes up carpets professionally, deep into the fibres.

Notice
  • Not for construction sites

  • TSS accessories are not compatible with the ISS range

2 Years WÜRTH MASTERPLUS Warranty for wear damage


The current WÜRTH MASTERPLUS warranty conditions must be observed.

3 Years Warranty on manufacturing and material defects


Excluded are damages caused by improper use, overloading or failure to observe the operating instructions.