For detailed information, other images and documents, please select individual articles from the following table.
Easy Clean dry cleaner
Water-free cleaning for vehicle surfaces
Register now and access more than 125,000 products
Variants
- Easy Clean is a cleaner for water-free cleaning that works quickly and easily
- Cleans light to medium contamination off surfaces without leaving any residue
- The product provides long-lasting protection and produces brilliant results
- No hazardous substances (not corrosive or irritant)
- Silicone-free
Do not apply on hot surfaces or in direct sunlight. The recommended working temperature is 10–25°C. Protect from frost.
Vehicle
Spray the Easy Clean dry cleaner on the dirty surface from a distance of between 15 and 30 cm. Then wipe with a clean, dry and soft microfibre cloth using light pressure. To prevent scratches, we strongly recommend using the Würth microfibre cloth, art. no. 5986000195.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!