For detailed information, other images and documents, please select individual articles from the following table.
Drive shaft screw-in tool set 19 pieces
Extension set for wheel hub extractor 1952003290.
Register now and access more than 125,000 products
Variants
- Tool for pulling drive shaft into wheel hub. Particularly for vehicles with a high level of fitting accuracy between the keyway profile of the drive shaft and that of the wheel hub.
- The set is particularly universal in application through its 12 different adapters.
- Suitable for pulling in wheel hub.
- Also included in the scope of delivery are two screw adapters for connecting to the axle shaft thread with a slide hammer. This allows the outer joint to be pulled off the drive shaft using an existing or optionally-available slide hammer.
Scope of delivery:
- 10x tension sleeves for drive shafts male thread, M16x1.5/M18x1.5/M20x1.0/M20x1.25/M20x1.5/M22 x1.0/M22x1.5/M24x1.5/M27x1.5/M30x1.5
- 2x tension bolts for drive shafts female thread, M14x1.5/M16x1.5
- 1x connecting adaptor M12x1.25/M16x1.5
- 1x feed spindle M16/M12, L=300 mm
- 1x support mount for wheel hub bell, 1-1/2"x16T
- 1x support bush with pressure bearing
- 1x tension nut M16
- 2x adapter for removing joints from drive shaft
For exclusive use with wheel hub puller 1952003290.
- VW/Audi/Seat/Skoda/BMW/Mercedes/Opel/Renault/Peugeot/Porsche (Cayenne) etc.
- For nut-secured (common) and bolt-secured (e.g. VW/Audi) drive shafts
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!