Register now in three simple steps to use all functions of the Online-Shop.
Sales to trade customers only
The QR-Code is no longer valid. Please click on the following button to activate it again.
Sort by
Galvanised steel, blue passivated (A3K), with AW drive
A2 stainless steel screw. For fastening aluminium profiles to aluminium substructures < 3 mm
With DIBt National technical approval for diameters 3.9 mm, 4.2 mm and 4.8 mm
Steel case-hardened, galvanized blue passivert, with drill tip. For fastening steel profiles on steel substructures ≤ 3 mm
For attaching steel profiles to steel substructures ≤ 5 mm
The self-drilling screw with up to 50% time savings when fastening wood to metal substructures, steel, LAFRE® silver-grey coated.
Steel, black zinc flake (ZFBM), H cross recess
A2 stainless steel, AW drive
ASSY® 4 CSMP universal screw Steel zinc plated partial thread countersunk milling pocket head
Hexagon bolt with thread up to the head ISO 4017, steel 8.8, zinc-plated, blue passivated (A2K)
Hexagon Socket Head Cap Screw ISO 4762/DIN 912, steel 8.8, zinc-plated, blue passivated (A2K)
Hex head screw with thread up to head ISO 4017, A2-70 stainless steel, plain
Screw cylinder head, assortment 960 pieces in system case 4.4.1. ISO 4762
Hexagon bolt with thread up to the head DIN 933, steel 8.8, zinc-plated, blue passivated (A2K)
ASSY® 4 CS fittings screw Steel zinc plated full thread countersunk head
WÜPOFAST® zinc-plated blue chipboard screw